Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 36in, Square Tubular Leg, Laminate Square Edge, Tan
Mfr # 253974TN
Zoro # G011864100
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253974TN
- Zoro # G011864100
- UPC # 707022027458
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. It has a 1-5/8in thick high pressure laminate top with standard square edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- Global Industrial Mobile Workbenches & Workstations