Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan
Mfr # 249147HBTN
Zoro # G911864262
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249147HBTN
- Zoro # G911864262
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 72inW x 36inD Mobile Production Workbench - Power Apron - Shop Top Safety Edge Tan. Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/2in thick Shop top with safety radius edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 95 Gal. Overpack Drum, Open Head, Yellow (1690)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- Global Industrial Mobile Workbenches & Workstations