Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 36in, Power Outlets, Laminate Square Edge, Blue
Mfr # 249413BL
Zoro # G511865324
Free Shipping & Returns
$1,267.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249413BL
- Zoro # G511865324
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. High pressure light gray plastic laminate top withstands rugged daily use and features a radius edge for safety. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Black (35-IWRK-400-BB)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- Global Industrial Mobile Workbenches & Workstations