Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 30in, Adjustable Height, Laminate Square Edge
Mfr # 601425A
Zoro # G611865354
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601425A
- Zoro # G611865354
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
Easily transport your workbench where you need it. 1-5/8in thick high pressure laminate top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- DURAMAX Brown, Resin, 3.85 ft W, 1.83 ft H (86601)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (30239YELLO)
- AMKO BSK15-BLK 12 x 12 x 8 in. Deep Basket, Black (BSK15/BLK)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- Global Industrial Mobile Workbenches & Workstations