Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 24in, Laminate Square Edge, Blue
Mfr # 249202A
Zoro # G611864791
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249202A
- Zoro # G611864791
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. Its 36inH fixed legs are ideal for schools, factories and more. The workbench offers 2000 lbs weight capacity. The plastic laminate top withstands rugged daily use and features a square edge. This workbench features 5 phenolic swivel casters with brakes for mobility and locking capability. Base has a blue powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves 8 or 16 outlet power strip. This product has a limited warranty of 1 year. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 25 pcs (CP40007-25PK)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- Global Industrial Mobile Workbenches & Workstations