Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 60 x 30in, w/Outlets, Maple Butcher Block Square Edge, Tan
Mfr # 253975HBTN
Zoro # G811864133
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253975HBTN
- Zoro # G811864133
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- RICHELIEU Capri Wall Mount Shelf Support for Glass and Wood Shelves Silver (143200106)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Global Industrial Mobile Workbenches & Workstations