Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 48 x 36in, Adjustable Height, Steel Square Edge
Mfr # 183151A
Zoro # G511865089
Free Shipping & Returns
$368.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 183151A
- Zoro # G511865089
- UPC # 707022028806
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
Easily transport your workbench where you need it. 1-3/4in thick. Steel top comes with mounting hardware to attach the top to the legs. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- Global Industrial Mobile Workbenches & Workstations