Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 48 x 30in, Square Tubular Leg, Maple Safety Edge, Blue
Mfr # 319360BL
Zoro # G911863722
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319360BL
- Zoro # G911863722
- UPC # 707022035125
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design with a versatile configuration. The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. It has a 1-3/4in thick kiln-dried maple top with mineral oil protectant and safety radius edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product has a limited warranty of 15 years. Global Brand is hot ironed onto bench edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White/Multi, 3 PK (TCR20888)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX25)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- Global Industrial Mobile Workbenches & Workstations