Shop All Desks
Global Industrial
Mobile Standing Computer Workstation, Aluminum
Mfr # 607300
Zoro # G908662987
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Computer Workstation
- Overall Width 26 in
- Overall Depth 26
- Overall Height 73 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607300
- Zoro # G908662987
- UPC # 707022070010
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 26 in |
Overall Depth | 26 |
Overall Height | 73 in |
Details
Type | Mobile Computer Workstation |
Color | Silver |
Material | Aluminum |
Assembled/Unassembled | Unassembled |
Description
Lightweight aluminum construction5 blade base Provides easy mobility of computer workstation Keyboard/mouse tray and flat panel monitor VESA mount adjust to desired height Five 2-1/2 caster 3 locking Accommodates any size CPU Cable management channel in post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- GLOBAL INDUSTRIAL Left Handed Return Table, 48, Cherry (695216CH)
- GLOBAL INDUSTRIAL Tilting Adjustable Height Mobile Laptop Desk, 36W, White (436966WG)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- GLOBAL INDUSTRIAL Sit-Stand Mobile Desk With Tablet Slot, 31-1/2W x 23-5/8D, 29-1/2 to 45-1/4H, Gray/Silver (436968)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- GLOBAL INDUSTRIAL Shop Desk with 7 Drawers, 34-1/2W x 30D x 51-1/2H, Gray (237404)
- SAUDER Cannery Bridge Small Credenza Sm , Three drawers with full extension slides (431315)
- Global Industrial Desks