Shop All Computer Cabinets
Global Industrial
Mobile Sit-Stand Computer Workstation With Dual Monitor Mount, Gray
Mfr # 695436D
Zoro # G808642867
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal/Plastic
- Overall Width 28 in
- Overall Depth 24-5/8
- Overall Height 55-1/8 - 70-7/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695436D
- Zoro # G808642867
- UPC # 707022458870
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 28 in |
Overall Depth | 24-5/8 |
Overall Height | 55-1/8 - 70-7/8 in |
Details
Item | Mobile Computer Workstation |
Basic Material | Metal/Plastic |
Color | Gray |
Assembled/Unassembled | Not Assembled |
Description
The Global Industrial; Mobile Sit-Stand Workstation / Computer Cart is great for manufacturing floors, point-of-care workspaces, distribution centers, offices and classrooms. It features a pneumatic lift lever that easily adjusts the height of the work surface and monitor to quickly go from a sitting to standing operation or vice versa. The dual monitor mount is compatible with all 75/100mm VESA equipped monitors up to total 9kg 19.8 lbs. The mount can also tilt and swivel up to 15 degrees and is height adjustable in relation to the work surface. The workstation is built for quiet, discreet operation and is great for care centers. A pull out keyboard tray retracts with a soft-close mechanism for minimal intrusiveness. The sturdy metal base rests on 4 silent-grade casters that are non-marring and the two front casters can locks or unlock with a simple step. The work/writing surface is equipped with two ergonomic handle holds for easy maneuverability and is non-porous for easy cleaning/disinfecting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (4075 MED GREY)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- Global Industrial Computer Cabinets