Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity
Mfr # 954852
Zoro # G708825698
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Length 35-1/2 in
- Material Steel
- Color Blue
- Width 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 954852
- Zoro # G708825698
- UPC # 707022078153
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Length | 35-1/2 in |
Width | 23-1/2 in |
Details
Material | Steel |
Color | Blue |
Description
Low effort foot action pump. Convenient and compact. Smooth rolling 5 casters, two with brakes. Automatic descending speed control; unique hydraulic pump is designed to descend slower with increased weight. Welded steel frame with durable powder coat finish. Includes a handy hook-on bin to carry parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT21EPDMCR50)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- STREN-FLEX Chain Sling, Grade 100, 3ft L, DOS Sling (SF1203G10DOS)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 660 Lb. Capacity, Double Scissor (168077)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- Global Industrial Lifting Tables