Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity
Mfr # 954850
Zoro # G208825693
product price: $861.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$861.99
Free 30-Day Returns
Key Features
- Width 19-3/4 in
- Height 35-1/2 (Handle Height) in
- Length 29-1/2 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954850
- Zoro # G208825693
- UPC # 707022078146
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 19-3/4 in |
Height | 35-1/2 (Handle Height) in |
Length | 29-1/2 in |
Details
Color | Blue |
Material | Steel |
Description
Low effort foot action pump. Convenient and compact. Smooth rolling 5 casters, two with brakes. Automatic descending speed control; unique hydraulic pump is designed to descend slower with increased weight. Welded steel frame with durable powder coat finish. Includes a handy hook-on bin to carry parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Galvanized Galvanized Steel 1/4 in. D X 50 ft. L Aircraft Cable (09005)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- GLOBAL INDUSTRIAL 27-1/2 x 17-1/2 Stainless Steel Mobile Scissor Lift Table, 400 Lb. Cap. (989009)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 660 Lb. Capacity, Double Scissor (168077)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- Global Industrial Lifting Tables