Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity
Mfr # 168073
Zoro # G608825743
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-1/2 in
- Material Steel
- Length 27-1/3 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168073
- Zoro # G608825743
- UPC # 707022079457
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 17-1/2 in |
Length | 27-1/3 in |
Details
Material | Steel |
Color | Blue |
Description
An ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Added safety from anti-slip rubber handle grips and pedal surfaces. Durable, chip-resistant powder coat finish. Rolls easily on 2 fixed and 2 swivel with brakes polyurethane casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- GLOBAL INDUSTRIAL 27-1/2 x 17-1/2 Stainless Steel Mobile Scissor Lift Table, 400 Lb. Cap. (989009)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- Global Industrial Mobile Lift Tables