Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table, 39 x 20 Platform, 660 Lb. Capacity, Double Scissor
Mfr # 168077
Zoro # G508826048
product price: $859.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168077
- Zoro # G508826048
- UPC # 707022079495
- Country of Origin China
- Category Mobile Lift Tables
Details
Color | Blue |
Material | Steel |
Description
An ergonomic answer to lifting, positioning and transporting heavy loads. Foot operated hydraulic pump raises platform to any height within lift range to reduce risk of injury from lifting and bending. Smooth rate of lowering using finger release, regardless of the weight of the load. Convenient anti-slip rubber handle grips and pedal surfaces. Durable chip resistant powder coat finish. Rolls easily on two swivel with brakes and two rigid polyurethane casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- HARRINGTON Festoon Hanger, 3/8 ft.L (ES1527003)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- Global Industrial Mobile Lift Tables