Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table, 39 x 20 Platform, 1650 Lb. Capacity, Single Scissor
Mfr # 168076
Zoro # G308825845
product price: $923.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Key Features
- Width 20-1/4 in
- Material Steel
- Length 39-1/3 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168076
- Zoro # G308825845
- UPC # 707022079488
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 20-1/4 in |
Length | 39-1/3 in |
Details
Material | Steel |
Color | Blue |
Description
An ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Added safety from anti-slip rubber handle grips and pedal surfaces. Durable, chip-resistant powder coat finish. Rolls easily on 2 fixed and 2 swivel with brakes polyurethane casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- Global Industrial Lifting Tables