Shop All Mobile Lift Tables
Global Industrial
Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor
Mfr # 168075
Zoro # G508825775
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 20-1/4 in
- Color Blue
- Length 39-1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168075
- Zoro # G508825775
- UPC # 707022079471
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 20-1/4 in |
Length | 39-1/3 in |
Details
Material | Steel |
Color | Blue |
Description
An ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Added safety from anti-slip rubber handle grips and pedal surfaces. Durable, chip-resistant powder coat finish. Rolls easily on 2 fixed and 2 swivel with brakes polyurethane casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- ZORO SELECT Standard Platform Truck, 4000 lb., 62 In L (13X501)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- GLOBAL INDUSTRIAL 19-3/4 x 32 Stainless Steel Mobile Scissor Lift Table, 1000 Lb. Cap. (989011)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- Global Industrial Lifting Tables