Shop All Computer Cabinets
Global Industrial
Mobile Powered LCD Computer Cabinet, 100AH Battery, Blue, Unassembled
Mfr # 239115PBL
Zoro # G311865821
product price: $2,732.29
/ea
Free Shipping & Returns
$2,732.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239115PBL
- Zoro # G311865821
- Country of Origin China
- Category Computer Cabinets
Description
Powered battery provides run time of 8+ hours. Portable compact footprint. Integrated outlet power strip with 5 electrical and 2 USB outlets. Cord wrap & side carrying handles. The Global Industrial™ Mobile Powered LCD Computer Cabinet is a conveniently powered and rechargeable workstation for LCD flat panel monitors up to 24in diagonal. The design of the enclosure physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Highly ideal for businesses that wish to conform to Payment Card Industry PCI Compliance with physical protection. Also perfect for use at construction, manufacturing facilities, or libraries. The locking monitor compartment in the enclosed computer cabinet includes a break-resistant window framed in heavy-duty steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters 2 with brakes. Powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- LORELL Two toned Certificate Frame 13" x 10.50" Frame Size Rectangle (49216)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- Global Industrial Computer Cabinets