Global Industrial

Mobile Powered Laptop Cart with 100AH Battery


product price: $2,367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable Battery with less than 5 hour charge time. Designed for powering Laptop/Thin Client, LCD, Industrial Printers & Scanners. Perfect for workplace environments where employees are on the move between multiple areas. The Global Industrial™ Mobile Powered Laptop Cart with 100AH Battery is ready for any indoor area where having an portable computer workstation will expedite productivity. Ideal for large shipping warehouses and distribution centers, this mobile powered cart can power a laptop, barcode printer, and scanner for 8+ hours at a time. Simply plug in to recharge as needed. Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. Includes Heavy Duty Cart, 1000W Portable Power System, Trash Can and Trash Can Holder. Power and run time: Laptop/thin client, LCD, Industrial printer & scanner for 8+ hours. Fully assembled dimensions: 24-1/4inL x 31-3/4inW x 38-3/4inHin. 145 lbs. Distance from the middle shelf to the top shelf is 16.5 in. Weight capacity: 330 lbs. 110 lbs per shelf. Battery specs: 5 electrical and 2 USB outlets. Sealed Lead Acid. 115V outlet type. 1000W Continuous Output Power. 2000W Surge Power. 12000 Wh Battery Bank. Operating Temperature: 32-95° F. This mobile powered cart cannot charge and be used at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.