Global Industrial

Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 40AH Battery, Black


product price: $1,426.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powered battery provides 6-8 hour run time . Integrated 3-outlet power strip with two USB ports. Lockable steel doors for added security. Powered battery has less than 5 hour charge time . Designed for powering monitors, projectors, and other AV equipment . Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial™ Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 40AH battery that offers 500W continuous output power for 6-8 hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2in diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out shelf. The gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters 2 with brakes. Battery Specs: Sealed Lead-Acid Battery. 115V Outlet Type. 500W Continuous Output Power. 900W Surge Power. 480 Wh Battery Bank. Operating Temperature: 32-95° F. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.