Shop All Media Stands & Carts
Global Industrial
Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 100AH Battery, Gray
Mfr # 241659PGY
Zoro # G111865458
product price: $2,268.99
/ea
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 34 in
- Overall Width 23 in
- Color Gray
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241659PGY
- Zoro # G111865458
- Country of Origin Multiple
- Category Media Stands & Carts
Dimensions
Overall Height | 34 in |
Overall Width | 23 in |
Length | 25 in |
Details
Item | AV Cart |
Material | Steel |
Color | Gray |
Assembly | Unassembled |
Description
Powered battery provides 8+ hour run time . Integrated 5-outlet power strip with two USB ports. Lockable steel doors for added security. Powered battery has less than 5 hour charge time . Designed for powering monitors, projectors, and other AV equipment . Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 100AH battery that offers 1000W continuous output power for 8+ hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2in diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out shelf. Gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters 2 with brakes. Battery Specs: Sealed Lead-Acid Battery. 115V Outlet Type. 1000W Continuous Output Power. 2000W Surge Power. 13000 Wh Battery Bank. Operating Temperature: 32-95° F. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- GLOBAL INDUSTRIAL 32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled (670052GYA)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, Black, 24W x 24-1/2D x 41H (239141BK)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- HON Printer/Fax Cart, Mobile, 20"x19-7/8"x14-1/8", Mahogany (HON105679NN)
- Global Industrial Media Stands & Carts