Shop All Media Stands & Carts
Global Industrial
Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 100AH Battery, Black
Mfr # 241659PBK
Zoro # G411865431
product price: $2,210.99
/ea
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Material Steel
- Overall Width 23 in
- Length 25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241659PBK
- Zoro # G411865431
- Country of Origin Multiple
- Category Media Stands & Carts
Dimensions
Overall Height | 34 in |
Overall Width | 23 in |
Length | 25 in |
Details
Item | AV Cart |
Material | Steel |
Color | Black |
Assembly | Unassembled |
Description
Powered battery provides 8+ hour run time . Integrated 5-outlet power strip with two USB ports. Lockable steel doors for added security. Powered battery has less than 5 hour charge time . Designed for powering monitors, projectors, and other AV equipment . Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 100AH battery that offers 1000W continuous output power for 8+ hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2in diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out shelf. Gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters 2 with brakes. Battery Specs: Sealed Lead-Acid Battery. 115V Outlet Type. 1000W Continuous Output Power. 2000W Surge Power. 13000 Wh Battery Bank. Operating Temperature: 32-95° F. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- DURAMAX 24.01 in D X 72.04 in W X 36.93 in H, Brown/Dark Gray, Solid Wood Top/Steel (68051)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, Black, 24W x 24-1/2D x 41H (239141BK)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty (251761)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Blue (241659BL)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Orbit Mobile Computer Cart with VESA Mount and Power Outlets, Black (239138BKE)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- Global Industrial Media Stands & Carts