Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Riser Kit, Laminate Square Edge, 72inW x 36inD
Mfr # 412453A
Zoro # G011836107
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412453A
- Zoro # G011836107
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-5/8in thick plastic square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- Global Industrial Mobile Workbenches & Workstations