Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Riser Kit, ESD Safety Edge, 72inW x 36inD
Mfr # 412463A
Zoro # G011835988
product price: $1,488.99
/ea
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412463A
- Zoro # G011835988
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 96"H W/ Bolt On Angle Brckts (RS1N004208)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray (1104-95)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- Global Industrial Mobile Workbenches & Workstations