Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Riser Kit, ESD Safety Edge, 72inW x 30inD
Mfr # 244202A
Zoro # G911835835
Free Shipping & Returns
$1,422.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 244202A
- Zoro # G911835835
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- WHITMOR 9.5 in. H X 16.75 in. W X 1 in. L Plastic Clear Suit Hanger 2 pk (6062-4771)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- Global Industrial Mobile Workbenches & Workstations