Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Lower Shelf & Power, Maple Square Edge, 72inWx36inD
Mfr # 412469AB
Zoro # G011836114
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412469AB
- Zoro # G011836114
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design & purpose-built for packing with power apron & lower shelf. This mobile electric packing workbench also includes a power apron, lower shelf kit and caster kit. This workbench features a 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity, ensuring the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- Global Industrial Mobile Workbenches & Workstations