Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Lower Shelf Kit, Maple Square Edge, 60inW x 30inD
Mfr # 244207A
Zoro # G811835690
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 244207A
- Zoro # G811835690
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The complete mobile packing workbench includes a lower shelf kit and caster kit. This workbench features 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- 80/20 Base Plate, For 2715, 15 S (2408)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- Global Industrial Mobile Workbenches & Workstations