Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Lower Shelf Kit, Maple Safety Edge, 72inW x 36inD
Mfr # 412471A
Zoro # G511835945
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412471A
- Zoro # G511835945
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design & purpose-built for packing with lower shelf kit. The complete mobile packing workbench includes a lower shelf kit and caster kit. This workbench features 1-3/4in thick maple safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wall Cabinet, Mahogany (1700MH)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- KITTRICH CORP. 18X9 Blk Adhes Liner (03-451-12)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- Global Industrial Mobile Workbenches & Workstations