Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench W/Lower Shelf Kit, Laminate Safety Edge, 72inWx36inD
Mfr # 412467A
Zoro # G011836046
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412467A
- Zoro # G011836046
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
The complete mobile packing workbench includes a lower shelf kit and caster kit. This workbench features 1-5/8in thick plastic safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and has a 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- 80/20 Red Ratcheting L-Handle 15 S (6806)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- Global Industrial Mobile Workbenches & Workstations