Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Packing Workbench, ESD Safety Edge, 72inW x 30inD
Mfr # 607948A
Zoro # G111835505
Free Shipping & Returns
$894.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607948A
- Zoro # G111835505
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This mobile packing workbench has 1-1/4in thick ESD top with a radius safety edge supported by heavy-duty 2in square 14 gauge steel tubular legs. The 36inH bench top withstands 2000 lbs capacity. The ESD top prevents damage to sensitive electronic circuitry during assembly. Its white plastic surface dissipates 5000V of static electricity in 0.01 sec. It is easy to clean and complies with MIL-B817058 and 101B, 101C Method 4046. This workbench has 4 phenolic swivel casters with brakes. Customize your packing workbench by adding the packing riser, lower packing shelf, standard lower shelf or stackable drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- Global Industrial Mobile Workbenches & Workstations