Shop All Modular Drawer Cabinets
Global Industrial
Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30Wx27Dx37H, Black
Mfr # 298446BK
Zoro # G908641142
product price: $1,626.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,626.99
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Height of Cabinet 36-7/10
- Color Black
- Drawer Depth 27
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298446BK
- Zoro # G908641142
- UPC # 707022368131
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 |
Height of Cabinet | 36-7/10 |
Drawer Depth | 27 |
Details
Color | Black |
Material - Cabinets | Steel |
Description
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Includes one 6H Drawer Inside Dimensions 25-1/2W x 21D x 4-3/4H and two 10H Drawers Inside Dimensions 25-1/2W x 21D x 8-3/4H. Black color finish. Cabinet measures 30W x 27D x 29-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in x 36in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1836)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- STANLEY DeWalt ToughSystem 2.0 Storage Organizer Impact-Resistant Poly 10 compartments Black/Yellow (DWST08040)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- Global Industrial Modular Drawer Cabinets