Shop All Mobile Lift Tables
Global Industrial
Mobile Lift & Tilt Scissor Lift Table, 36 x 24 Platform, 600 Lb. Capacity
Mfr # 168080
Zoro # G808826014
product price: $1,065.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Length 36 in
- Width 24 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168080
- Zoro # G808826014
- UPC # 707022079525
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Length | 36 in |
Width | 24 in |
Details
Color | Blue |
Material | Steel |
Description
Reduces risk of injury associated with lifting, bending and reaching. Allows operator to feed and unload parts from tote boxes or containers quickly and easily. As the strong steel platform is raised, it automatically tilts to 45 degrees at full elevation, providing optimum positioning of the load. Reliable foot activated hydraulic pump provides smooth lift and tilt. Front has 7-3/4 retaining lip which secures load during tilt. Hand operated release valve lowers load smoothly. Slip-resistant handle grip and pedal surfaces. Rolls easily on 2 swivel with brakes, 2 rigid 5 polyurethane casters. Scratch-resistant powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (LS42410)
- WARN INDUSTRIES Replacement Strap (69645)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- Global Industrial Lifting Tables