Shop All Lecterns
Global Industrial
Mobile Lectern, Mahogany
Mfr # 248630MH
Zoro # G308619826
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Laminate Wood
- Height 44 in
- Width 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 248630MH
- Zoro # G308619826
- UPC # 707022115186
- Country of Origin China
- Category Lecterns
Dimensions
Height | 44 in |
Width | 18 in |
Depth | 18 in |
Details
Color | Brown |
Material | Laminate Wood |
Assembly | Required |
Description
MOBILE SPEAKER LECTERN
Lectern
Highly durable presentation lecterns are made with a thermal fused melamine laminate and finished with a matching PVC edge. Mobile lecterns include an adjustable shelf in the lower compartment for additional storage space. Raised, angled reading surface platform for ease of literature viewing. Mobile lectern includes swivel casters for mobility. Meets ANSI/BIFMA standards.
Dimensions:
Lectern
Highly durable presentation lecterns are made with a thermal fused melamine laminate and finished with a matching PVC edge. Mobile lecterns include an adjustable shelf in the lower compartment for additional storage space. Raised, angled reading surface platform for ease of literature viewing. Mobile lectern includes swivel casters for mobility. Meets ANSI/BIFMA standards.
Dimensions:
- Reading Surface: 16W x 16DCompartment: 16W x 12D x 14-3/4HShelf Adjustablity: 2-1/2 Overall: 18W x 18D x 44H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- GLOBAL INDUSTRIAL Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H (248631MH)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Brown (QI003457.B)
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- ADIROFFICE Wood Stand-Up Podium Lectern with Drawer, Black (ADI661-012-BLK)
- Global Industrial Lecterns