Shop All Computer Cabinets
Global Industrial
Mobile LCD Console Computer Cabinet, Dark Gray
Mfr # 273115GY
Zoro # G311865531
product price: $700.49
/ea
Free Shipping & Returns
$700.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 273115GY
- Zoro # G311865531
- UPC # 707022026581
- Country of Origin China
- Category Computer Cabinets
Description
Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 21in diagonal and 3-1/2in thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break-resistant 18-1/2inW x 16-1/2inH acrylic window framed in heavy-duty steel. Window panel is removable which gives easy access to touch screen monitors. Includes a 6-1/2in ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5in diameter swivel casters 2 locking. Dark Gray powder coat finish. Optional Fan with 5ftL power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Optional Accessory side shelves, CPU side car cabinet, fan and sliding mouse tray are sold separately. Easy Assembly. 1 Year Limited Warranty. Dimensions: Upper compartment 24-1/2inW x 22-1/2inD x 22-1/8inH. Lower interior compartment 20-3/4inW x 21inD x 23-1/4inH. Locking slide-out keyboard drawer 19-1/2inW x 17-3/4inD x 2-1/4inH. Acrylic Window 18 1/2inW x 16 1/2inH. Overall unit 24-1/2inW x 22-1/2inD x 55-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- ZIPWALL Zipwall NSP2 No. Skid Plate; Pack - 2 (641877100082)
- Global Industrial Computer Cabinets