Shop All Computer Cabinets
Global Industrial
Mobile LCD Console Computer Cabinet, Blue
Mfr # 273115BL
Zoro # G711865575
product price: $692.79
/ea
Free Shipping & Returns
$692.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 273115BL
- Zoro # G711865575
- UPC # 707022026567
- Country of Origin China
- Category Computer Cabinets
Description
Global IndustrialTM LCD Mobile Console Computer Cabinet, Blue. An Exclusive for the Ultimate Viewing Experience. Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 21in diagonal and 3-1/2in thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break-resistant 18-1/2inW x 16-1/2inH acrylic window framed in heavy-duty steel. Window panel is removable which gives easy access to Touch Screen Monitors. Includes a 6-1/2in ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5in diameter swivel casters 2 locking. Blue Powder coat finish. Optional Fan with 5ftL power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Optional Accessories side shelves, CPU side car cabinet, fan and sliding mouse tray sold separately. Easy Assembly. Dimensions: Upper compartment 24-1/2inW x 22-1/2inD x 22-1/8inH. Lower interior compartment 20-3/4inW x 21inD x 23-1/4inH. Locking slide-out keyboard drawer 19-1/2inW x 17-3/4inD x 2-1/4inH. Acrylic Window 18 1/2inW x 16 1/2inH. Overall unit 24-1/2inW x 22-1/2inD x 55-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- Global Industrial Computer Cabinets