Shop All Computer Cabinets
Global Industrial
Mobile LCD Computer Cabinet, Black, Unassembled
Mfr # 239115BK
Zoro # G311865777
product price: $558.09
/ea
Free Shipping & Returns
$558.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239115BK
- Zoro # G311865777
- UPC # 707022025041
- Country of Origin China
- Category Computer Cabinets
Description
Mobile Security LCD Computer Cabinet Enclosure - Black Unassembled. This steel computer cabinet enclosure is designed to hold LCD flat panel monitors and physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. This Enclosed Computer Cabinet is perfect for businesses that wish to conform to Payment Card Industry PCI Compliance with physical protection. Also perfect for use at construction, manufacturing facilities or public use. The locking monitor compartment in the enclosed computer cabinet includes a break-resistant window framed in heavy-duty steel. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters 2 with brakes. Powder coat finish. Optional Fan with 5-foot power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Specifications: Upper compartment interior 24inW x 9inD x 19-1/4inH. Lower compartment interior 20-3/4inW x 21inD x 23-1/4inH. Locking slide-out keyboard drawer 19-1/2inW x 17-3/4inD x 2-1/4inH. Overall unit 24-1/2inW x 22-1/2inD x 62-3/4inH. Pigeon hole compartments 11inW x 9inD. Work surface 24-1/2inW x 13inD. Monitor window opening 18-1/2inW x 15inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HOMELEGANCE Holverson Side Chair (1715S)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- Global Industrial Computer Cabinets