Shop All Media Stands & Carts
Global Industrial
Mobile Laptop Cart, Black, 24W x 24-1/2D x 41H
Mfr # 239141BK
Zoro # G608610738
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Black
- Type Mobile Laptop Cart
- Material Steel
- Overall Height 40 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239141BK
- Zoro # G608610738
- UPC # 707022332323
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Depth | 24-1/2 |
Details
Cabinet Color | Black |
Type | Mobile Laptop Cart |
Material | Steel |
Assembly | Required |
Description
The super strong 2 x 5 steel center post with cable management moves easily on a stable caster base that measures 24W x 24-1/2D and includes a 10D shelf. Base includes four 4 rubber casters, 2 locking. Made of heavy duty steel, the laptop tray includes a locking bar for security and measures 15W x 14-1/2D. Mounts to post at 40H. Overall height of 41 inches. Powder coat finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty (251761)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled (251761PYA)
- GLOBAL INDUSTRIAL Steel Audio Visual & Instrument Cart - Black (113116)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- UNCAGED ERGONOMICS Active Standing Mat Not Flat Contoured Anti Fatigue Mat Standing Desks (ASM-B)
- Global Industrial Media Stands & Carts