Shop All Desks
Global Industrial
Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum
Mfr # 436968
Zoro # G808610682
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Laptop Cart
- Overall Width 31-1/2 in
- Overall Depth 23-5/8
- Overall Height 29-1/2 - 45-1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436968
- Zoro # G808610682
- UPC # 707022466196
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 31-1/2 in |
Overall Depth | 23-5/8 |
Overall Height | 29-1/2 - 45-1/4 in |
Details
Type | Mobile Laptop Cart |
Color | Silver |
Material | Steel/Aluminum |
Assembled/Unassembled | Unassembled |
Description
Designed to move from sitting to standing in mere seconds with a gas spring system. It features a pneumatic lift lever that easily adjusts the height of the worksurface to quickly go from a sitting to standing operation or vice versa. Provides comfortable and productivity without tools required. Height adjustable desktop allows user to sit or stand for more healthy movements while working throughout the day. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Blanket, King, 108x90 In., Ivory, Pk4 (1B05377)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695215CH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 30 in W X 27-3/8 - 40 in H, White, Steel (436966WH)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695215RGY)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695216CH)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, 26 D X 26 in W X 73 in H, Silver, Aluminum (607300)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237407)
- ALERA Desk Shell, 23-5/8" D X 47-1/4" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- Global Industrial Desks