Shop All Desks
Global Industrial
Mobile Laptop Cart, 15-3/4 D X 36 in W X 27-3/8 - 40 in H, White, Steel
Mfr # 436966WG
Zoro # G708620262
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Laptop Cart
- Overall Width 36 in
- Overall Depth 15-3/4
- Overall Height 27-3/8 - 40 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436966WG
- Zoro # G708620262
- UPC # 707022457385
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 36 in |
Overall Depth | 15-3/4 |
Overall Height | 27-3/8 - 40 in |
Details
Type | Mobile Laptop Cart |
Color | White |
Material | Steel |
Assembled/Unassembled | Unassembled |
Description
The Global Industrial; Tilting Adjustable Height Mobile Laptop Desk is ideal for offices, schools, hospitals, medical clinics, conference rooms or homes. The large main desktop that tilts by adjusting the control knob for maximum ergonomic comfort while working, reading or writing. The 36 white desktop is sturdy and height-adjustable for sitting or standing position. Adjust the height of the top from 27.4 to 40 high and secure with a simple twist-lock knob. The frame is constructed with tubular steel and durable, attractive white powder coated finish. 2 swivel casters 2 locking allow for easy maneuverability. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- CLINTON Space Travelers Wall Sticker (09-CC)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695216CH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum (436968)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237407)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695215CH)
- GLOBAL INDUSTRIAL Furniture, 24 D X 36 in W X 30 in H, Gray, Laminate Top With Steel Frame (240269GY)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 30 in W X 27-3/8 - 40 in H, White, Steel (436966WH)
- HON Return Shell, 24 in D X 60" W X 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- Global Industrial Desks