Shop All Desks
Global Industrial
Mobile Laptop Cart, 15-3/4 D X 30 in W X 27-3/8 - 40 in H, White, Steel
Mfr # 436966WH
Zoro # G708620293
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Mobile Laptop Cart
- Overall Width 30 in
- Overall Depth 15-3/4
- Overall Height 27-3/8 - 40 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436966WH
- Zoro # G708620293
- UPC # 707022457378
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 30 in |
Overall Depth | 15-3/4 |
Overall Height | 27-3/8 - 40 in |
Details
Type | Mobile Laptop Cart |
Color | White |
Material | Steel |
Assembled/Unassembled | Unassembled |
Description
The Global Industrial; Tilting Adjustable Height Mobile Laptop Desk is ideal for offices, schools, hospitals, medical clinics, conference rooms or homes. The large main desktop that tilts by adjusting the control knob for maximum ergonomic comfort while working, reading or writing. The 30 white desktop is sturdy and height-adjustable for sitting or standing position. Adjust the height of the top from 27.4 to 40 high and secure with a simple twist-lock knob. The frame is constructed with tubular steel and durable, attractive white powder coated finish. 2 swivel casters 2 locking allow for easy maneuverability. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- TENNSCO Letter Size Add-On Unit (1288AC)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum (436968)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695216MH)
- GLOBAL INDUSTRIAL 29 in D X 38 in W X 51 in H, Blue, Steel (319063BL)
- GLOBAL INDUSTRIAL Furniture, 24 D X 36 in W X 30 in H, Gray, Laminate Top With Steel Frame (240269GY)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237404)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695215RGY)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- Global Industrial Desks