Shop All Computer Workstations
Global Industrial
Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
Mfr # 670062
Zoro # G711936657
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670062
- Zoro # G711936657
- UPC # 707022034708
- Country of Origin China
- Category Computer Workstations
Description
Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. 4 integrated-switched power outlets. Includes CPU holder and adjustable VESA mount. Height-adjustable worksurface. Improve workstations in your office or urgent medical care facility with the Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip. Equipped with a VESA 75/100 mount which can adjust for tilt, pan, as well as mounting height, the large worksurface is sturdy, while the extruded aluminum post is strong and corrosion-resistant ensuring years of long-lasting use. The 4 integrated-switched power outlets and a CPU holder provide power and convenience, while the post can host a variety of optional accessories including a printer stand and storage pocket. The workstation is also easily assembled and maneuvers well with four 3in swivel casters two with brakes. Specifications: Overall Dimensions: 27inW x 19-11/16inD x 69-1/4inH. Base Dimensions: 22inW x 19-11/16inD x 5-3/8inH. VESA: 75x75 & 100x100 for up to 24in monitors 22 lbs. Max. Worksurface Dimensions: 27inW x 14-1/4inD. Max. CPU Width: 7-1/2inW. Max. CPU Weight: 22 lbs. Max. Weight Capacity: 220 lbs. Unit Weight: 57 lbs. Power Cord Length: 4 feet .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- ILC Replacement for Bell & Howell Specialist 555 replacement light bulb lamp, 2PK (SPECIALIST 555 BELL & HOWELL)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Powerland 10000 WATT Generator (ML18-122112215)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- GLOBAL INDUSTRIAL Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray, Gray (277216GG)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- DELL Precision 5000 5480 14 in. Mobile Workstation (14RD2)
- Global Industrial Computer Workstations