Shop All Boltless Shelving
Global Industrial
Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders
Mfr # 270217C
Zoro # G109146200
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Shelving Style Mobile
- Overall Height 46 in
- Overall Width 34 in
- Overall Depth 23
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 270217C
- Zoro # G109146200
- UPC # 707022310031
- Country of Origin China
- Category Boltless Shelving
Dimensions
Overall Height | 46 in |
Overall Width | 34 in |
Overall Depth | 23 |
Details
Item | Forkliftable |
Shelving Style | Mobile |
Material | Steel |
Color | Red |
Assembled/Unassembled | Unassembled |
Description
Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transportHolds cylinders up to 9 in diameter 1500 lb load capacity Hinged retainer bars secure cylinders in place during handling Designed for convenient loading and unloading Built-in retractable diamond plate ramp For use with fork width up to 6 Dissipative ground chain included for security Includes 4 inch hard rubber casters 2 swivel for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- GLOBAL INDUSTRIAL Center Deck Support, 24inD, Gray (160CP26)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, Wood Deck (601451A)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- Global Industrial Boltless Shelving