Shop All Drum Cradles & Tippers
Global Industrial
Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity
Mfr # 952800
Zoro # G208641095
original price:
$553.99
5% off
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Material Steel
- Color Yellow
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952800
- Zoro # G208641095
- UPC # 707022007641
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 36 in |
Details
Material | Steel |
Color | Yellow |
Assembled | No |
Description
Self-supporting, it transports the drum upright to avoid spills. Automatic handle-locks prevent unintentional lowering. Tilt-locks used to keep upright or horizontal to dispense. Unlock for manual tipping to any angle or end-over-end tumbling to agitate. Two 8 polyurethane load bearing wheels and 4 swivel caster for optimal maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- PEERLESS CHAIN 2"X 29' STRAP W/CHAIN & HOOK, CC2079 (CC2079)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- ZEELINE Tilting Drum Cradle with Casters (135WC)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- Global Industrial Drum Cradles & Tippers