Shop All Cabinet Workbenches
Global Industrial
Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray
Mfr # 253756
Zoro # G308825715
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Width 48 in
- Depth 26 in
- Height 34 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253756
- Zoro # G308825715
- UPC # 707022118712
- Country of Origin China
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Depth | 26 in |
Height | 34 in |
Details
Cabinet Workbench Item | Service Bench Cabinet |
Workbench/Table Surface Material | Steel |
Color | Gray |
Workbench/Table Assembly | Required |
Description
This all-welded service bench features heavy duty construction that offers a 2000 lbs load capacity. The top work surface on these service benches features a 1-1/2 high 3-sided lip edge with backstop to retain contents. The cabinet doors have chrome-plated locking handles. The doors are channel reinforced for added strength and rigidity. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. It has 5 x 2 non-marring, non-conductive phenolic casters 2 rigid, 2 swivel that offer high strength and impact resistance. It includes four 15-1/2W x 23-1/2D x 5-1/2H drawers with a capacity of 90 lbs and side compartment with fixed height shelf with capacity of 270 lbs. The bench provides 10H top and 14H bottom openings. The inner shelf measures 27-3/8 W x 23 D x 1-1/10 thick. The foot activated anchor is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tool Hanger, 15 Series (2100)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- Global Industrial Cabinet Workbenches