Global Industrial

Mobile Computer Cart, 27inW x 24-1/2inD x 41inH, Black


product price: $513.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This unit is a mobile workstation only. The computer monitors and other equipment shown in the photos are not included. Easily fits through doorways for computer portability. Includes steel post and base with black laminate work surface. 27inW x 20inD work surface is 1in thick and easily mounts at various heights. Durable 2in x 5in center post includes built-in cable management openings. Cart moves easily on 24inW x 24-1/2inD caster base. Base features a 19-1/2in W x 10inD shelf and 4in rubber casters 2 locking. 41in height overall. Black powder coat finish. This cart has a total weight capacity of 250 pounds. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.