Shop All Computer Cabinets
Global Industrial
Mobile Computer Cabinet, Blue, Assembled, 27W x 24D x 49-1/4H
Mfr # 694561BLA
Zoro # G008589160
product price: $566.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 27 in
- Overall Depth 24
- Overall Height 49-1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694561BLA
- Zoro # G008589160
- UPC # 707022332361
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 27 in |
Overall Depth | 24 |
Overall Height | 49-1/2 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Assembled |
Description
Durable steel construction1-1/2H back and end stop platformSlide out keyboard tray with wrist rest areaAdjustable CPU shelf Fixed middle printer shelf Rear cabinet access holes 5 polyolefin casters 2 swivel w/brakes, 2 rigid Cabinet and shelves come fully assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- ZIPWALL Zipwall NSP2 No. Skid Plate; Pack - 2 (641877100082)
- Global Industrial Computer Cabinets