Shop All Computer Cabinets
Global Industrial
Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H
Mfr # 694561
Zoro # G208620670
product price: $422.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 27 in
- Overall Depth 24
- Overall Height 49-1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694561
- Zoro # G208620670
- UPC # 707022125185
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 27 in |
Overall Depth | 24 |
Overall Height | 49-1/2 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Not Assembled |
Description
This unit is constructed of 20-gauge steel and provides secure storage in the lockable 24-5/8W x 22-7/8D x 22-5/8H lower compartment. The CPU shelf adjusts to accommodate either tower or desktop styles. Rear cabinet access-holes are provided. Middle 11-1/2H fixed-shelf provides room for printer. The slide-out keyboard tray has a comfortable wrist rest area to reduce fatigue, 23W x 21D. Rolls easily on 5 polyolefin casters 2 swivel w/brakes, 2 rigid. The top surface is 47-3/4H for convenient monitor viewing and has 1-1/2H back and end-stops to keep items from rolling off. Wire ties and mounting holes provided for tidy cable management. Durable baked blue enamel finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 4PK 112 Leg Cap (002-1)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- Global Industrial Computer Cabinets