Shop All Computer Cabinets
Global Industrial
Mobile Computer Cabinet, Black, Assembled, 27W x 24D x 49-1/4H
Mfr # 694561BKA
Zoro # G908591799
product price: $566.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 27 in
- Overall Depth 24
- Overall Height 49-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694561BKA
- Zoro # G908591799
- UPC # 707022339384
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 27 in |
Overall Depth | 24 |
Overall Height | 49-1/2 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Assembled |
Description
Durable steel construction1-1/2H back and end stop platformSlide out keyboard tray with wrist rest areaAdjustable CPU shelf Fixed middle printer shelf Rear cabinet access holes 5 polyolefin casters 2 swivel w/brakes, 2 rigid Cabinet and shelves come fully assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- Global Industrial Computer Cabinets