Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Cabinet Workbench, Maple Square Edge, 60inW x 30inD, Tan
Mfr # 249205TN
Zoro # G911864682
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249205TN
- Zoro # G911864682
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Easily transport your workbench where you need it using 5in phenolic casters with brakes. The bench is built to last using rugged 2in square, 14 ga tubular steel legs that are 36in in overall height. The cabinets include cut-resistant padlockable hasp for security padlock sold separately. The interior compartment measures 25-1/2inD x 22inH. The workbench has a powder coat finish, and it is quick and easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- Global Industrial Mobile Workbenches & Workstations