Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Cabinet Workbench, Maple Safety Edge, 60inW x 30inD, Blue
Mfr # 249217BL
Zoro # G411864731
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249217BL
- Zoro # G411864731
- UPC # 707022028042
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-3/4in thick kiln-dried maple top with mineral oil protectant and safety radius edge. Easily transport your workbench where you need it using 5in phenolic casters with brakes. The bench is built to last using rugged 2in square, 14 ga tubular steel legs that are 36in in overall height. The cabinets include cut-resistant padlockable hasp for security padlock sold separately. The interior compartment measures 25-1/2inD x 22inH. The workbench has a powder coat finish, and it is quick and easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (13017BLUE)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- Global Industrial Mobile Workbenches & Workstations