Global Industrial

Mobile Cabinet Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue


product price: $604.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This mobile shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2inW x 30inD and has a 2in slope from back to front. The shop desk features a pigeonhole riser that measures 12inD x 7-3/4inH and holds supplies and/or any size computer monitor. It includes steel uprights, 28-1/2inH pegboard panel and 34-1/2inW x 12inD overhead shelf. The pegboard riser shelf provides convenient tool and supply storage above work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks sold separately for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4inW x 15-3/4inD x 4-1/2inH. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. A 3in swivel with 2 locking casters is provided for easy mobility. The desk has a durable blue powder coat finish, and it is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.